Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Inch Snail Tongs - Pkg Qty 12
See all 14 items in product family

6 Inch Snail Tongs - Pkg Qty 12

Item #: WBB214310

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
Accessories
6 Inch Snail Tongs

Mirror-finished stainless steel. Provides a comfortable and secure grip on slippery shells. Durable self-closing spring. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46760
    • DESCRIPTIONSnail Tong, 6 in - Stainless steel

    • PACKAGE QUANTITY12
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!