Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paneled Dessert Cup 4 Oz - Pkg Qty 48
See all 11 items in product family

Paneled Dessert Cup 4 Oz - Pkg Qty 48

Item #: WBB214034

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.45 each

Sold in packages of 48

Price: $117.60
Product Information
Customer Review
Product Q&A
Accessories
Paneled Dessert Cup 4 Oz

The supreme setup for classy food service. Mirror-finished stainless steel. 4 ounce capacity. Sold in package quantity of 48. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46704
    • DESCRIPTIONStandard
    • STYLEPaneled Cup
    • COLORStainless
    • DEPTH INCHES1-5/8
    • PACKAGE QUANTITY48
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES3-5/8
    • CAPACITY OUNCES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!