Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Ms-Q11 Series Esd Component Tray W/ 25 Slots, 22"L X 14-5/8"W X 3"H - Pkg Qty 5
See all 13 items in product family

Fancort Ms-Q11 Series Esd Component Tray W/ 25 Slots, 22"L X 14-5/8"W X 3"H - Pkg Qty 5

Item #: WBB774792

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 5

Price: $164.75
Product Information
Customer Review
Product Q&A
Accessories
Fancort MS-Q11 Series ESD Component Tray w/ 25 Slots, 22"L x 14-5/8"W x 3"H

Store and ship components and assemblies in these economical, stackable, rugged reinforced trays molded in .085" thick ESD safe plastic with surface resistivity below 106Ω and temperature tolerance to 60°C, one model, MS-Q11.8T, tolerates 160°. Four styles of trays to choose from, some with several sizes.



Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES14-5/8
    • HEIGHT INCHES3
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDFancort
    • CONSTRUCTIONESD Safe Plastic
    • INSIDE HEIGHT INCHES2-3/4
    • INSIDE LENGTH INCHES20-3/4
    • INSIDE WIDTH INCHES13-1/2
    • MANUFACTURERS PART NUMBERMS-Q11.6
    • PACKAGE QUANTITY5
    • STACK AND/OR NESTStack
    • TEMPERATURE TOLERANCE60°C
    • THICKNESS INCHES0.85
    • TYPEComponent Tray
    • WEIGHT LBS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed