Trays
Availability
Type
Size
Shape
Brand
Package Quantity
Length
Width
Material
Height
Color
Price
Width
18 in
Color
White
Length
26 in
Package Quantity
12
Winco SMT-2 - 6 Compartment Mess Tray, 15-1/2"L, 11-1/2"W, Stainless Steel, Rectangular, Style B - Pkg Qty 24
Width
11-1/2W in
Length
15-1/2L in
Package Quantity
24
Shape
Rectangular
Width
12.06 in
Color
Gray
Length
16.31 in
Package Quantity
24
Width
15 in
Color
Black
Length
20 in
Package Quantity
1
Width
16 in
Color
Blue
Length
12 in
Package Quantity
12
Width
26 in
Color
Orange
Length
18 in
Package Quantity
6
Width
18 in
Color
Tan
Length
14 in
Package Quantity
12/Case Pack Each
Width
26 in
Color
Black
Length
18 in
Package Quantity
6
Width
26 in
Color
White
Length
18 in
Package Quantity
6
Width
26 in
Color
Blue
Length
18 in
Package Quantity
6
Width
14 in
Color
Blue
Length
10 in
Package Quantity
24/Case Pack Each
Width
14 in
Color
Black
Length
17.87 in
Package Quantity
12
Width
22 in
Color
White
Length
16 in
Package Quantity
12
Width
6 in
Color
Yellow
Length
4 in
Package Quantity
12
Width
12.06 in
Color
Black
Length
16.31 in
Package Quantity
24
Carlisle 1410FG001 - Glasteel™ Solid Rectangular Tray 13-3/4", 10-5/8", 3/4", Bone White - Pkg Qty 12
Width
10.62 in
Color
White
Length
13.75 in
Package Quantity
12
Width
16 in
Color
Black
Length
12 in
Package Quantity
12 PC
Width
14 in
Color
Black
Length
10 in
Package Quantity
12 PC
Width
26 in
Color
Black
Length
22 in
Package Quantity
1
Width
27 in
Color
Tan
Length
22 in
Package Quantity
6
Width
16 in
Color
Blue
Length
12 in
Package Quantity
24/Case Pack Each
Width
10 in
Color
White
Length
8 in
Package Quantity
12
Width
14 in
Color
Blue
Length
10 in
Package Quantity
24/Case Pack Each
Width
18 in
Color
Orange
Length
14 in
Package Quantity
12/Case Pack Each
Width
16 in
Color
Brown
Length
12 in
Package Quantity
24/Case Pack Each
Width
6 in
Color
Blue
Length
4 in
Package Quantity
12
Width
18 in
Color
Orange
Length
14 in
Package Quantity
12
Width
10 in
Color
Yellow
Length
8 in
Package Quantity
12
Width
18 in
Color
Blue
Length
14 in
Package Quantity
12/Case Pack Each
Width
22-1/2 in
Color
Orange
Length
16 in
Package Quantity
12
Color
Black
Package Quantity
12
Shape
Round
Width
14 in
Color
Blue
Length
10 in
Package Quantity
24
Cambro 1520VCRST381 - Versa Camtray Room Service Style, Rectangular, 15" x 20", Pearl Gray w/ Titan - Pkg Qty 12
Width
15 in
Color
Gray
Length
20 in
Package Quantity
1
Width
14 in
Color
Red
Length
18 in
Package Quantity
1
Width
15 in
Color
Red
Length
20 in
Package Quantity
1
Width
15 in
Color
Brown
Length
20 in
Package Quantity
1
Width
15 in
Color
Gray
Length
20 in
Package Quantity
1
Width
6 in
Color
Brown
Length
9 in
Package Quantity
24
Width
10.75 in
Color
Black
Length
13.87 in
Package Quantity
24
Carlisle 1814FG001 - Glasteel™ Solid Rectangular Tray 18", 14", 3/4", Bone White - Pkg Qty 12
Width
14 in
Color
White
Length
18 in
Package Quantity
12
Width
16 in
Color
Black
Length
12 in
Package Quantity
24/Case Pack Each
Width
20 in
Color
Blue
Length
15 in
Package Quantity
12