| BRAND |
Casablanca |
| BLADE SPAN INCHES |
52 |
| DOWNROD LENGTH INCHES |
5.0 |
| FAN DIMENSIONS - A (INCHES) |
11.60 |
| FAN DIMENSIONS - B (INCHES) |
16.5* |
| FAN DIMENSIONS - C (INCHES) |
2.7 |
| FAN DIMENSIONS - D (INCHES) |
16.00 |
| FAN DIMENSIONS - E (INCHES) |
7.00 |
| MINIMUM CEILING HEIGHT FEET |
8 |
| WEIGHT LBS |
39 |
| BLADE FINISH |
Mahogany |
| MOTOR FINISH |
Brushed Cocoa |
| AIRFLOW AT HIGH SPEED (CFM) |
6,885 |
| AIRFLOW EFFICIENCY AT HIGH SPEED (CFM/WATTS) |
57.6 |
| HIGH SPEED (RPM) |
208 |
| ELECTRICITY USE AT HIGH SPEED (WATTS) |
120 |
| STYLE CATEGORY |
Contemporary |
| BLADE TYPE |
Custom Injection-Molded ABS |
| TYPE |
Ceiling Fan - Gallery Edition |
| BLADE PITCH DEGREES |
13 |
| CONTROL TECHNOLOGY |
Advan-Touch |
| DAMP OR WET RATED |
No |
| FAN CONTROL |
W-63 |
| LAGSCREW REQUIRED AT 36 LBS. OR MORE |
Yes |
| LCA COMPATIBLE |
No |
| MOTOR |
XLP Plus® |
| MOTOR SIZE |
38mm |
| NUMBER OF BLADES |
5 |
| NUMBER OF DOWNLIGHT OR ACCENT LIGHT BULBS |
(2) 50 watts |
| SCA COMPATIBLE |
Yes (With Part 192220xx) |
| SERIES |
Vita™ |
| INCLUDED DOWNLIGHT BULB TYPE |
T4 Halogen |
| INCLUDED DOWNLIGHT GLASS |
White Frosted |
| INCLUDED DOWNLIGHT WATTAGE |
100 Watts |
| INCLUDED UPLIGHT OR ACCENT LIGHT BULB TYPE |
C7 Incandescent |
| INCLUDED UPLIGHT OR ACCENT LIGHT WATTAGE |
(6) 15 Watts |
| UL OR ETL |
ETL |
| ENERGY STAR |
No |
| LIMITED WARRANTY YEARS |
1 (Lifetime on Motor) |
| MANUFACTURERS PART NUMBER |
C17G546A |