Lifting Magnet DC Motors
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Horsepower
40 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
329AT
Compare
Baldor-Reliance Lifting Magnet Motor, CDMG2320, 20 HP, 1750 RPM, DPFG, 288ATC Frame
Model #: WBB910289
1
1
Ships in 5 Business Days
Horsepower
20 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
288ATC
Compare
1
1
Ships in 5 Business Days
Horsepower
25 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
328AT
Compare
1
1
Ships in 5 Business Days
Horsepower
15 HP
Field Voltage
230 V
RPM
1750 rpm
Frame Size
259AT
Compare
1
1
Ships in 5 Business Days
Horsepower
5 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
1810AT
Compare
1
1
Ships in 5 Business Days
Horsepower
10 HP
Field Voltage
230 V
RPM
2500 rpm
Frame Size
219AT