Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Frigidaire® Wall Air Conditioner FRA124HT2 Cool Only, 12,000BTU

Item #: WBB918622

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $438.95
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Frigidaire® Wall Air Conditioner FRA124HT2 Cool Only, 12,000 BTU

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Click for Owner's Manual

Click for Spec Sheet

Click for Wiring Diagram

Click for Installation Instructions


Product Specifications

  • BRANDFrigidaire®
  • WIDTH INCHES24
  • DEPTH INCHES20-1/2
  • HEIGHT INCHES14-1/2
  • WEIGHT LBS73
  • COLOR FINISHWhite
  • BTU COOLING12,000
  • BTU HEATING----
  • FAN SPEEDS3/3-
  • REFRIGERANTR410a
  • COOLING SQUARE FEET550
  • ENERGY EFFICIENCY RATING (EER)9.4
  • VOLTAGE208/230
  • HERTZ (HZ)60
  • AMPS COOLING6.3/6.9
  • WATTS COOLING1,270
  • POWER CORD LENGTH FEET0.5
  • TYPEBuilt In/TTW
  • INCLUDESElec Controls, Remote, Energy Star, Universal Trim Kit
  • CERTIFICATIONSAHAM, UL/CUL (SA11087)
  • ENERGY STAR RATEDYes
  • MANUFACTURER'S PART NUMBERFRA124HT2
  • AIR CFM (HIGH) 305
  • NEMA PLUG TYPELCDI 6-15P
  • AMP CIRCUIT20
  • REMOTE CONTROLFull Function / Remote Thermostat
  • AIR DISCHARGETop Part-Width
  • AIR DIRECTION CONTROL4-way
  • FILTER ACCESSSlide-Out
  • MAXIMUM WALL THICKNESS INCHES18
  • WALL CUT-OUT WIDTH INCHES25-1/2
  • WALL CUT-OUT HEIGHT INCHES15-1/4
  • CONTROL PANEL LOCATIONTop Left Corner
  • CONTROLSElectronic
  • POWER TYPEElectric
  • INSTALLATION TYPEBuilt In
  • HORSEPOWER COOLING1.7
  • AUTO COOL FUNCTIONYes
  • FILTER CHECKYes
  • MOTOR RPM (LOW)1257
  • MOTOR RPM (MED)1363
  • MOTOR RPM (HIGH)1466
  • AIR CFM (LOW)279
  • AIR CFM (MED)255
  • AIR CFM (HIGH)305
  • ENERGY STAR® CERTIFIEDYes
  • SLEEP MODEYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.