Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFTH1222R2 Wall Air Conditioner w/ Elec Heat 12,000 BTU Cool 11,000 BTU Heat

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Frigidaire® FFTH1222R2 Wall Air Conditioner w/ Elec Heat 12,000 BTU Cool 11,000 BTU Heat

Item #: WBB918596

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $569.00 ea.
4+ $532.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Wall Air Conditioner w Electric Heat, FFTH1222R2, 230/208V, 12K/11.7KBTU Cool, 10.6K/8.6KBTU Heat, elec controls, remote, 3 spd

A thermostat located on your air conditioner's remote control precisely maintains preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. Notifies you when your filter needs to be cleaned. Features three different fan speeds, for more cooling flexibility.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES24
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES14-1/2
    • WEIGHT LBS78
    • COLOR FINISHWhite
    • BTU COOLING12,000
    • BTU HEATING10,600
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET550
    • ENERGY EFFICIENCY RATING (EER)9.5
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS COOLING6.0/6.6
    • AMPS HEATING15.0/13.9
    • WATTS COOLING1,300
    • WATTS HEATING3,450
    • POWER CORD LENGTH FEET0.5
    • TYPEBuilt In/TTW Heat / Cool
    • INCLUDESElec Controls, Remote, 3 Spd, Universal Trim Kit
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFTH1222R1
    • AIR CFM (HIGH)305
    • AIR CFM (HIGH) 305
    • AIR CFM (MED)255
    • AIR CFM (LOW)279
    • MOTOR RPM (HIGH)1466
    • MOTOR RPM (MED)1363
    • MOTOR RPM (LOW)1257
    • AIR DISCHARGETop Part-Width
    • REMOTE CONTROLFull Function with Heat
    • AMP CIRCUIT20
    • NEMA PLUG TYPELCDI 6-20P
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)9.5
    • ROOM FREEZE PROTECTION640
    • SLEEP MODEYes
    • ENERGY STAR CERTIFIEDYes
    • FILTER CHECKYes
    • AUTO COOL FUNCTIONYes
    • HORSEPOWER COOLING1.79
    • INSTALLATION TYPEBuilt In
    • POWER TYPEElectric
    • CONTROLSElectronic
    • CONTROL PANEL LOCATIONTop Left Corner
    • WALL CUT-OUT HEIGHT INCHES15-1/4
    • WALL CUT-OUT WIDTH INCHES25-1/2
    • AIR DIRECTION CONTROL4-way
    • FILTER ACCESSSlide-Out
    • MAXIMUM WALL THICKNESS INCHES18

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Recently installed, no history

Your review: Satisfied in the short term.

Pros: As advertised.

Cons: Uneven air flow, majority from the left side, minor amount from the right, cools left side of room best.

Is this review helpful?

a/c

Your review: a/c works well and is quiet.

Pros: filter change is simple and quick

Cons: upon delivery, box was ripped and damaged and slight damage to a/c.

Is this review helpful?

Delivery and Usage

Your review: I do not like shopping online, generally and definitely when it comes to a large purchase, dealing with electricity. However, after learning that I could not get a unit heating and air conditioner in the store at this time, I resorted to the internet. After finding what I wanted, I placed a call to talk with a "live" person. She was very, very courteous, professional, and helpful. It made my anxieties about online purchasing much smoother. The unit is very pretty and complements the decor to the room and is quite energy-efficient. It even arrived ahead of schedule.

Is this review helpful?

Great unit

Your review: This was a great wall air conditioning unit. Much lighter than our old unit. The cooling and heating works great.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Is the power cord on the right or left side of the unit?

Question Asked By: Bilro , Florida , August 28, 2015

+ View 1 Answer

Answer This Question

Sort by: 

4 Results