Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(714 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Turbo Air Ductless Air Conditioner TAS-21MVHN/O - 21,000BTU Cool 23,000BTU Heat
Remove

      Items
Turbo Air Ductless Air Conditioner TAS-21MVHN/O - 21,000BTU Cool 23,000BTU Heat Turbo Air Ductless Air Conditioner TAS-21MVHN/O - 21,000BTU Cool 23,000BTU Heat


Turbo Air Ductless Air Conditioner TAS-21MVHN/O - 21,000BTU Cool 23,000BTU Heat
Email This Page Printer Friendly Version
Turbo Air Ductless Air Conditioner TAS-21MVHN/O - 21,000BTU Cool 23,000BTU Heat
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB502990
Price: $1,974.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Ductless Mini Split Multi Zone Air Conditioner 21,000 BTU

Made of high quality materials for long lasting durability. Provides cooling during hot months and heating in cold months. Split design provides indoor (evaporator unit) and outdoor components (condensing unit). Split multi zone 21,000 BTU offers soft dry operation mode and self-diagnosis function allowing for optimum performance. Auto operation, sleep mode auto control and 24 hour on/off timer provide safety. Washable grille, deodorizing filter and anti-bacteria filter provide circulation of clean air. Wireless remote controller, circulation operation mode and 4 way auto swing included. Line set not included. R410-A refrigerant. 11.3 Energy Efficiency Rating. 208/230 Volts. 2400 Watts. Must be installed by a licensed contractor.

Product Specifications
BRAND Turbo Air
INDOOR WIDTH INCHES (9K) - 31-1/2, (12K) - 33-1/3
INDOOR DEPTH INCHES 6-1/2
INDOOR HEIGHT INCHES (9K) - 10-3/4, (12K) - 11-1/3
OUTDOOR WIDTH INCHES 33-1/3
OUTDOOR DEPTH INCHES 13-1/3
OUTDOOR HEIGHT INCHES 27-1/3
LENGTH RUN FEET 49
WEIGHT LBS 126.00
ASSEMBLY Assembled
BTU COOLING 21,000
ZONES 2
REFRIGERANT R410-A
ENERGY EFFICIENCY RATING (EER) 11.3
SEASONAL ENERGY EFFICIENCY RATING (SEER) 16
VOLTAGE 208/230
HERTZ (HZ) 60
AMPS 11
CONDENSER DECIBELS (DBA) 55
COMPRESSOR TYPE DC Inverter
MANUFACTURERS PART NUMBER TAS-21MVHN-O


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

FREE Shipping
From $849.00
More Info
Add to Cart
Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter

Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter

FREE Shipping
From $1,399.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)