Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(698 Items)
Sub Category
Ductless Split Air Conditioner (46)
Remove
Turbo Air Ductless Air Conditioner TAS-27MVHN/O - 27,000BTU Cool 28,000BTU Heat
Remove

      Items
Turbo Air Ductless Air Conditioner TAS-27MVHN/O - 27,000BTU Cool  28,000BTU Heat Turbo Air Ductless Air Conditioner TAS-27MVHN/O - 27,000BTU Cool 28,000BTU Heat


Turbo Air Ductless Air Conditioner TAS-27MVHN/O - 27,000BTU Cool  28,000BTU Heat
Turbo Air Ductless Air Conditioner TAS-27MVHN/O - 27,000BTU Cool 28,000BTU Heat
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB503038
Price: $2,067.00
Protect your purchase with a service plan
$229.99
$344.99
$275.99
$413.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Ductless Mini Split Multi Zone Air Conditioner 27,000 BTU

Made of high quality materials for long lasting durability. Mini split multi zone offers 27,000 BTU. Soft, dry operation mode allows for dry and safe areas. Washable grille, deodorizing filter and anti-bacteria filter provide circulation of clean air. Auto operation, self-diagnosis function, sleep mode auto control and 24 hour on/off timer provide optimal performance and safety. Includes wireless remote controller, circulation operation mode and 4 way auto swing. Line set not included. Color white. Indoor size is 31-1/3"W x 11-1/3"D x 6-1/2"H. Outdoor size is 33-1/3"W x 13-1/3"D x 27-1/3"H. 208/230 Volts. Must be installed by a licensed contractor.

"
Product Specifications
BRAND Turbo Air
INDOOR WIDTH INCHES 31-1/3
INDOOR DEPTH INCHES 6-1/2
INDOOR HEIGHT INCHES 11-1/3
OUTDOOR WIDTH INCHES 33-1/3
OUTDOOR DEPTH INCHES 13-1/3
OUTDOOR HEIGHT INCHES 27-1/3
WEIGHT LBS 126.00
ASSEMBLY Assembled
BTU COOLING 27,000
BTU HEATING 28,000
ZONES 3
REFRIGERANT R-410A
ENERGY EFFICIENCY RATING (EER) 11
SEASONAL ENERGY EFFICIENCY RATING (SEER) 16
VOLTAGE 208/230
HERTZ (HZ) 60
AMPS 15
CONDENSER DECIBELS (DBA) 55
COMPRESSOR TYPE DC Inverter
MANUFACTURERS PART NUMBER TAS-27MVHN-O


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

Pridiom® Ductless Air Conditioner Inverter PMS091HX - 10000 BTU 19 SEER

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

Ductless Air Conditioner - Global 9000 BTU 19 SEER - Inverter

FREE Shipping
From $849.00
More Info
Add to Cart
Ductless Air Conditioner  - Global 24000 BTU 18 SEER - Inverter

Ductless Air Conditioner - Global 24000 BTU 18 SEER - Inverter

FREE Shipping
From $1,399.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)