Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray
Remove

      Items
Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray


Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray
Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB694415
Price: $1,830.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mars® Standard Series 144" Wide Door 3 Motor Unheated 208-230/1/60 Battleship Gray

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Click Here For Air Curtain Details


Product Specifications
BRAND Mars®
DOOR WIDTH 144"
DOOR HEIGHT 8' - 10'
WEIGHT LBS 240
COLOR FINISH Battleship Gray
CONSTRUCTION Galvanized Steel
VOLTAGE 208-230/1/60
FLA 1 PHASE-115V 15.3
FLA 1 PHASE-208V/230V 7.5/7.5
HEATING OPTION Unheated
NUMBER OF MOTORS 3
SERIES Standard Series
DECIBELS (DB) 71
MANUFACTURERS PART NUMBER STD144-3UD-BG
MODEL 144-3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Air Curtain 36"W With Remote Control

Air Curtain 36"W With Remote Control

From $174.95
More Info
Add to Cart
TPI 36 Variable Speed Air Curtain CF36 1/2 HP 2672 CFM 10' Max Door Height

TPI 36 Variable Speed Air Curtain CF36 1/2 HP 2672 CFM 10' Max Door Height

From $868.00
More Info
Add to Cart
Standard Series 36" Wide Door Unheated 115/1/60 Obsidian Black

Standard Series 36" Wide Door Unheated 115/1/60 Obsidian Black

From $629.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)