Ultraviolet Air Purifiers
Ultraviolet air purifiers are devices designed to improve indoor air quality by using ultraviolet light to kill harmful microorganisms. They can be relied on to eliminate bacteria, viruses, mold, and more to keep industrial environments safe and healthy. UV air purifiers are often installed in HVAC systems or air ducts to treat the air as it circulates through the building. Some models are designed for standalone use in specific rooms. The purifiers are commonly used in residential, commercial, and healthcare settings.
Height
View All Height
Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Voltage
120 V
Watts
36 W
Width
6-1/2 in
Height
10 in
Compare
OdorStop UV Air Treatment System with 12" Bulbs, 7000 Sq. Ft., Aluminum, 120V, 48W
Model #: WBB3074418
1
1
Ships within 1 Business Day
Voltage
120 V
Watts
48 W
Width
6-1/2 in
Height
10 in
Compare
1
1
Ships within 1 Business Day
Voltage
120 V
Watts
20 W
Compare
1
1
Ships in 5 Business Days
Voltage
24 V
Width
3-1/2 in
Height
3-1/2 in
Compare
1
1
Ships Same Day
Voltage
120 V
Watts
36 W
Width
8 in
Height
8 in
Compare
1
1
Ships Same Day
Voltage
120 V
Watts
72 W
Width
6-1/2 in
Height
10 in