Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACME Crossflow Blower, 1402, 7" Wheel
See all 5 items in product family

ACME Crossflow Blower, 1402, 7" Wheel

Item #: WBB449151

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $72.95
Product Information
Customer Review
Product Q&A
Crossflow blowers provide wide, uniform air delivery for high capacity, low profile applications. Will replace rounded or rectangular blowers. Frequently used in kick heaters, other electric heat applications, fireplace inserts, and numerous other applications. 7" Wheel.

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES3-3/4
    • WIDTH INCHES10-1/2
    • DEPTH INCHES3-1/4
    • WHEEL SIZE INCHES7
    • WHEEL SIZE MM180
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • CFM HIGH105
    • RPM1800
    • VOLTAGE110
    • AMPS.35
    • WATTS16.9
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1402
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Perfect

Your review: Just what I was looking for. Great product and great service.

Is this review helpful?

fireplace blowers

Your review: units needed terminals installed on the pigtail wires which was not difficult. however, one unit is operating ok after about 2 weeks. the other one is a reversed direction blower and the bearing made some noise initially, which stopped for awhile. it then became very noisy and seems that no lubrication remains in the bearing. had to install the old one until a replacement is obtained. probably won't use acme miami again since the bearing is about to fail after only a couple of weeks of use.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:68