Draft Inducer
Availability
Special Price
Height Range (in)
Max Airflow Range (cfm)
Amperage Range (A)
RPM Range
Length Range (in)
Brand
Voltage
Color
Price
Amperage
0.8 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/60 HP
Amperage
0.23 A
Voltage
115 V
RPM
3080 rpm
Horsepower
1/125 HP
J&D Shaded Pole Blower VBM148A-PC, Square Opening, with Damper Door and Cord, 148 CFM, 115V
Amperage
0.5 A
Voltage
120 V
RPM
3200 rpm
Horsepower
1/25 HP
Amperage
0.75 A
Voltage
115 V
RPM
3120 rpm
Horsepower
1/25 HP
Amperage
1.8 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/25 HP
Amperage
1.8 A
Voltage
115 V
RPM
3400 rpm
Number of Speeds
1
Amperage
1.1 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/35 HP
Amperage
0.9 A
Voltage
208 / 230 / 460 V
RPM
3300 rpm
Horsepower
1/20 HP
Amperage
0.8 A
Voltage
208 / 230 / 460 V
RPM
3000 rpm
Horsepower
1/15 HP
Amperage
0.95-0.85 A
Voltage
208 / 230 / 460 V
RPM
3000 rpm
Horsepower
1/15 HP
Amperage
1.8 A
Voltage
115 V
RPM
3400 rpm
Horsepower
1/20 HP
Amperage
1.8 A
Voltage
115 V
RPM
3400 rpm
Horsepower
1/30 HP
Amperage
1 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/30 HP
Amperage
0.9 A
Voltage
115 V
RPM
3000 rpm
Number of Speeds
1
Amperage
1.4 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/30 HP
Amperage
1 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/40 HP
Amperage
1.5 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/25 HP
Amperage
1.1 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/50 HP
Amperage
1.95 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/30 HP
Amperage
0.5 A
Voltage
208 / 240 V
RPM
3000 rpm
Number of Speeds
1
Amperage
1.8 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/28 HP
Amperage
1.3 A
Voltage
115 V
RPM
3200 rpm
Horsepower
1/25 HP
Amperage
0.7 A
Voltage
115 V
RPM
3150 rpm
Number of Speeds
1
Amperage
1.1 A
Voltage
115 V
RPM
3000 rpm
Number of Speeds
1
Amperage
0.8 A
Voltage
120 V
RPM
3000 rpm
Number of Speeds
1
Amperage
0.4 A
Voltage
230 V
RPM
3000 rpm
Number of Speeds
1
Amperage
0.7 A
Voltage
120 V
RPM
3000 rpm
Horsepower
1/20 HP
Amperage
0.55 A
Voltage
208 / 230 / 460 V
RPM
3000 rpm
Horsepower
1/40 HP
Amperage
0.5 A
Voltage
208 / 230 / 460 V
RPM
3000 rpm
Number of Speeds
1
Amperage
0.83 A
Voltage
230 V
RPM
3000 rpm
Horsepower
1/16 HP
Amperage
1.5 A
Voltage
115 V
RPM
3000 rpm
Number of Speeds
1
Amperage
1.4 A
Voltage
115 V
RPM
3450 rpm
Horsepower
1/30 HP
Amperage
1.8 A
Voltage
115 V
RPM
3000 rpm
Number of Speeds
1
Amperage
1.8 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/28 HP
Amperage
0.5 A
Voltage
208 / 230 / 460 V
RPM
3000 rpm
Horsepower
1/30 HP
Amperage
0.59 A
Voltage
208 / 240 V
RPM
3480 rpm
Horsepower
1/35 HP
Amperage
1.4 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/35 HP
Amperage
2 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/25 HP
Amperage
1.7 A
Voltage
115 V
RPM
3000 rpm
Horsepower
1/30 HP
Amperage
0.80-0.50 A
Voltage
115 / 230 V
RPM
3000 rpm
Number of Speeds
1
Amperage
1.1 A
Voltage
115 V
RPM
3000 rpm
Number of Speeds
1