Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"Dia. Tee - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

AmeriVent 3"Dia. Tee - Pkg Qty 6

Item #: WBB29043

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 6

Price: $161.70

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

3" Tee

Standard Tees feature identical trunk and branch diameters. For smaller diameter applications, use a reducing tee. For larger diameter applications, use an increaser with this standard tee.

Product Specifications

    • BRANDAmerivent
    • LENGTH INCHES7-7/8
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 3"Dia. Tee
    • WEIGHT LBS0.917
    • MANUFACTURER'S PART NUMBER3ET
    • INSIDE DIAMETER INCHES3
    • TYPETee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!