Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 3"Dia. Universal Adaptor Female - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

AmeriVent 3"Dia. Universal Adaptor Female - Pkg Qty 6

Item #: WBB29025

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 6

Price: $85.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

3" Universal Adaptor Female

Universal Adaptors offer secure, listed connections between AmeriVent Type B Gas Vents and gas vents from other manufacturers installed above.

Product Specifications

    • BRANDAmeriVent
    • LENGTH INCHES3
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • PACKAGE QUANTITY6
    • DESCRIPTIONAmeriVent 3"Dia. Universal Adaptor Female
    • WEIGHT LBS0.667
    • MANUFACTURER'S PART NUMBER3EUA-F
    • INSIDE DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!