Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 08 8"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 08 8"

Item #: WBB629316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Speedi-Products Aluminum B-Vent Rain Cap, 8"

Speedi-Products 8" Aluminum B-Vent Rain Cap used W/B-Vent appliance for B-Vent Stack Roof Penetration. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 8" B-Vent Rain Cap
  • Use W/B-Vent Vent Stack
  • Secure W/approved fasteners
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • MAXIMUM DUCT WIDTH INCHES8
    • MAXIMUM DUCT HEIGHT INCHES8
    • OUTSIDE LENGTH INCHES14
    • OUTSIDE THICKNESS INCHES8
    • CONSTRUCTIONAluminum
    • OUTSIDE HEIGHT INCHES14
    • HVAC APPLICATIONVentilation
    • COLORSilver
    • FOR USE WITHB Vent Vent Stack
    • MANUFACTURER'S PART NUMBERBV-BRC 08
    • TYPERain Cap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!