Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

Rollover image to zoom in

Click image to enlarge

Robertshaw® Mercury-Free Line Voltage Thermostat 803A, Cooling, SPST Switch

Item #: WBB210940

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $15.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
High Performance. It's what the industry has been looking for - a line voltage thermostat with the performance and accuracy(+/-2°F) of a low voltage control. The Robertshaw® 800 series are universal replacements for many other brands and can be used to retrofit most existing electric thermostats. Convenient temperature display level at-a-glance. Bimetal temperature sensing for improved thermal performance. Unit is mercury free and J-box compatible. Positive off assures shutdown of HVAC system. The thermostat closes on temp rise and opens on temp fall. It is also rated to support any device 18-25 amps at 120/240/277v. This model is for cooling that includes a single-line break. Cooling only. UL & CSA listed. 1 year limited warranty.

Product Specifications

    • BRANDRobertshaw
    • WIDTH INCHES3-1/4
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES5
    • COLORWhite
    • DIFF F°(C°)0
    • TEMPERATURE RANGE F°50 - 90 (+/-2)
    • TEMPERATURE RANGE F°(C°)50-90
    • VOLTAGE120 / 240 / 277
    • AMPERAGE18-25
    • STAGES1C
    • POWER TYPEHardwired
    • DISPLAY TYPEAnalog
    • SENSOR TYPEBi Metal
    • SWITCH TYPESPST
    • APPLICATIONCooling Only
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER803A
Have A Question About This Product?
1 Question | 1 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.