Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Incinerator-Target Pilot Uni-Kit, 3-Way (A) Flame Pattern, Mount. Bracket Type 2
See all 8 items in product family

Incinerator-Target Pilot Uni-Kit, 3-Way (A) Flame Pattern, Mount. Bracket Type 2

Item #: WBB210947

Sold By: globalindustrial.com

Expected ship date 11/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

Product Specifications

    • BRANDRobertshaw
    • FLAME PATTERN TYPE3-Way (A)
    • HOOD TYPE4
    • APPLICATIONPilot Uni-Kits
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER4CHA-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!