Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solenoid Valve - 3/4" Inlet, Straight-Thru Side Outlets, 4.0" W.C
See all 3 items in product family

Solenoid Valve - 3/4" Inlet, Straight-Thru Side Outlets, 4.0" W.C

Item #: WBB211059

Sold By: globalindustrial.com

Expected ship date 03/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $209.95
Product Information
Customer Review
Product Q&A
For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's diaphragm/solenoid gas valves are the answer. These controls are single function, diaphragm types and are excellent replacements for solenoid gas valves. Models are available with or without a gas cock, and regulated and nonregulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjustment key. Valves can be mounted in any position except upside down. Use 1751-003 to convert valves from L.P. Gas to Natural. Use 1751-013 to convert valves from Natural Gas to L.P. These valves do not have a safety magnet.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1/2"
    • OUTLET SIZE1/2"
    • VOLTAGE24
    • CAPACITY240000
    • PRESSURE REGULATOR SETTING4.0" W.C. Nat. Gas
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000BGVER-S36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:24