VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.

VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.

Item #: WBB211024

Sold By: globalindustrial.com

Expected ship date 01/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 99.95
Product Information
Customer Review
Product Q&A
The 705-401 and 402 operators are designed to allow field conversion of 700 and 710 Series manual gas valves to wall thermostat control. The 705-401 and 705-402 operators will operate at either 24 VAC or 12 VDC. The operators are also replacements for specific 700-400 Series gas valve operators. Operator kits are available with and without a 3.5" W.C. pressure regulator installed and includes a new gasket and mounting screws. Do not use on 700-800 Series Bleed Gas Controllers (7000GO). Valve will not function properly and an unsafe condition will exist. Always use a new gasket and mounting screws when replacing the valve operator.

Product Specifications

    • BRANDRobertshaw
    • PRESSURE REGULATOR SETTING3.5" W.C.
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERER

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!