Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controllers Temperature Controller A19AGF-31C  Less Enclosure, SPDT, Heat & Cool
See all 113 items in product family

Johnson Controllers Temperature Controller A19AGF-31C Less Enclosure, SPDT, Heat & Cool

Item #: WBB476107

Sold By: globalindustrial.com

Expected ship date 12/17/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Johnson Controllers Mechanical Temperature Controller A19AGF-31C Less Enclosure, SPDT, Heat & Cool

Open-type temperature control for mounting in cases or enclosures.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET5
    • BULB SIZE INCHES3/8 x 5
    • MAXIMUM BULB TEMPERATURE °F (°C)140 (60)
    • DIFFERENTIAL TEMPERATURE °F1.5
    • TEMPERATURE - CONTROL RANGE °F40 to 90
    • VOLTAGE240 / 120
    • NEMA RATINGOpen Enclosure
    • STAGESSingle
    • SWITCH ACTIONSPDT
    • TYPEHeat & Cool
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA19AGF-31C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!