Temperature Controllers
Brand
For Use With
Type
Length
Mounting Location
Width
Depth
Material
Height
Color
Price
PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Temperature Control Range
40 to 110 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
PECO Industrial Temperature Controller TRF115-005 Tmp. Range 0°-120°F Rmt. Bulb Nema 4X
Temperature Control Range
0 to 120 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
5 ft
Temperature Control Range
130 to 270 °F
Capillary Length
1-1/2 to 3 in
Voltage
110 V
Voltage
120 V
Temperature Control Range
25 to 90 °F
Capillary Length
6 ft