Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A72AA-22C Two Pole Heavy Duty Temperature Controls
See all 9 items in product family

A72AA-22C Two Pole Heavy Duty Temperature Controls

Item #: WBB476094

Sold By: globalindustrial.com

Expected ship date 12/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
The A70 single-pole and A72 two-pole controls are supplied in a wide selection of ranges to meet most application needs. See "Temperature Ranges." Models may be supplied to open a circuit on temperature increase or close a circuit on temperature increase as required. An A70 single-pole control may optionally include a separate reverse-acting auxiliary contact. Models are available with a SPDT enclosed Pennswitch.

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET6
    • BULB SIZE INCHES11/16 X 6-3/4
    • DIFFERENTIAL TEMPERATURE °F4 to 25
    • TEMPERATURE - CONTROL RANGE °F25 to 90
    • RANGE ADJUSTERScrewdriver Slot
    • SWITCH ACTIONDPST - Close High - Open Low
    • TYPEAdjustable Differential
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!