Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A72AA-2C Two Pole Heavy Duty Temperature Controls (Adjustable Differential)
See all 9 items in product family

A72AA-2C Two Pole Heavy Duty Temperature Controls (Adjustable Differential)

Item #: WBB476095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
The A72 Series temperature controls incorporate a vapor charged sensing element and heavy duty contacts.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET6
    • BULB SIZE INCHES3/8 x 3
    • MAXIMUM BULB TEMPERATURE °F (°C)200 (93)
    • DIFFERENTIAL TEMPERATURE °F3 to 30
    • TEMPERATURE - CONTROL RANGE °F15 to 55
    • RANGE ADJUSTERScrewdriver Slot
    • SWITCH ACTIONDPST - Close High - Open Low
    • TYPEAdjustable Differential
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!