Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Current Transformer, 0-50a, Output 0-10vdc TEC99999 - Min Qty 4
See all 8 items in product family

Current Transformer, 0-50a, Output 0-10vdc TEC99999 - Min Qty 4

Item #: WBB383094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($92.00)

Qty Price
1-3 $23.00 ea.
4+ $21.75 ea.
Product Information
Customer Review
Product Q&A
Current Transformer, 0-50a, Output 0-10vdc TEC99999 - Min Qty 4

This Tempco Current Transformer is for use with a Hearter Break Alarm.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES2-5/16
    • WIDTH INCHES2-3/4
    • DEPTH INCHES1
    • DESCRIPTIONCurrent Transformer
    • MANUFACTURER'S PART NUMBERTEC99999

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!