Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Control - 90-250VAC, 1/8Din, (1) SSR-5VDC, TEC34016
See all 6 items in product family

Temperature Control - 90-250VAC, 1/8Din, (1) SSR-5VDC, TEC34016

Item #: WBB383112

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $195.95 ea.
4+ $183.95 ea.
Product Information
Customer Review
Product Q&A
Temperature Control - 90-250VAC, 1/8Din, (1) SSR-5VDC, TEC34016

Features:
  • 1/8 DIN size - 96 mm x 48 mm
  • Fuzzy Logic PID heat and cool control
  • PID Control - Auto-tuning on cold or warm start
  • Short panel depth - only 2-9/16" (65 mm) required
  • Universal programmable sensor input
  • Highly versatile - 6 types of output available
  • Output 2 can be used for cooling function
  • Universal input power, 90-264 VAC or 11-26 VAC/VDC
  • Optional NEMA 4X / IP65 front panel
  • Bumpless transfer to manual mode during sensor failure
  • Wide variety of alarm mode selections
  • Optional RS-232 or RS-485 data communications interface
  • Bright 0.40" (10 mm) red LED process display
  • 0.31" (8 mm) green LED setpoint display
  • High performance at a very low price

Product Specifications

    • BRANDTempco
    • LENGTH INCHES3-3/4
    • WIDTH INCHES1-7/8
    • DEPTH INCHES3-1/8
    • TEMPERATURE - CONTROL RANGE °FBased on Input
    • VOLTAGE90 to 250
    • CONTROL MODEPID
    • OUTPUTRelay-2A
    • SENSOR INPUTtc/RTD Prog.
    • POWER CONSUMPTION12VA
    • DIN TYPE1/8
    • DISPLAY TYPEDual Digital
    • DESCRIPTIONTemperature Controller
    • TYPEDigital
    • APPROVALUL, CSA, CE
    • MANUFACTURER'S PART NUMBERTEC34016
    • MODELTEC-8100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!