Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ThermODisc Adjustable Thermostat 250-290°F Open On Temperature Rise

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

ThermODisc Adjustable Thermostat 250-290°F Open On Temperature Rise

Item #: WBB461501

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($61.50)

Price: $10.25
Product Information
Customer Review
Product Q&A
Supco Therm-O-Disc Adjustable Thermostat 250-290°F Open On Temperature Rise

The Therm-O-Disc AT015 is a 74T11 Style 310730 Thermostat. CSA.

Product Specifications

    • BRANDTherm-O-Disc
    • WIDTH INCHES1-3/4
    • DEPTH INCHES2
    • HEIGHT INCHES1-3/8
    • CONNECTION SIZE INCHES1/4
    • TEMPERATURE - CONTROL RANGE °F250 to 290
    • CONNECTIONSQuick-Connect
    • DIFFERENTIAL ADJUSTMENT RATINGS40
    • NEMA RATING60T
    • SWITCH ACTIONOpen On Temperature Rise
    • DESCRIPTIONAdjustable Thermostat
    • DIAL STOPKnob
    • PACKAGE QUANTITY1
    • APPROVALCSA
    • MANUFACTURER'S PART NUMBERAT015

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!