Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet
See all 7 items in product family

Water Heating Control - 70K Capacity, 1/2" Inverted Flare Outlet

Item #: WBB211018

Sold By: globalindustrial.com

Expected ship date 03/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $312.95
Product Information
Customer Review
Product Q&A
The new 220RLP Series will mount and operate in the same manner as the original 110 Series. The 220RLP features simplified pilot lighting and easy-to-adjust gas pressure regulator. The 220 Series Water Heater Uni-Kits® are designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5-1/2" sensing element and vary by shank length. BTU Capacity: 1/2" x 1/2" models - 100,000 BTU/LP; 1/2" x 3/8" models - 85,000 BTU/LP. Replacement safety magnets not available.Made in the USA.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE1/2"
    • OUTLET SIZE1/2" INV. FLARE - LH Thread
    • TEMPERATURE - CONTROL RANGE °F180
    • CAPACITY70000
    • PRESSURE REGULATOR SETTINGPreset @10.0 (Adjustable From 9" W.C. to 12" W.C.)
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER220RLPTS8P

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this valve for lp or natural gas

Question Asked By: chad , caruthersville , November 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:46