Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo 4 Zone Relay With Priority For Circulators ARM4P

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Argo 4 Zone Relay With Priority For Circulators ARM4P

Item #: WBB803149

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95
Product Information
Customer Review
Product Q&A
Accessories
Argo 4 Zone Relay With Priority For Circulators ARM4P

Robust Enough To Handle Up To 15 Zones / Separate XX (Isolated Switch) & ZC/ZR Relays Protect Boiler Aquastat / Relay Diagnostic Light- Easily Seen Through Window On Cover / High Relay Load Rating- 7.2 Amp , 1/3 HP / Switchable Priority / Plug In, Add-On Zone Modules (AD1 Or AD4) / 24 Vac Transformer Terminals / Premium Plug-In Replaceable Relays / 5-Second Time Delay For Boiler Shut-Off / Prioity Saftey Timer- Ensures Other Zones Get Heat Every 30 Minutes & Prevents Freeze-Ups

Product Specifications

    • BRANDArgo
    • LENGTH INCHES9-1/2
    • WIDTH INCHES8
    • HEIGHT INCHES3
    • WEIGHT LBS5
    • COLORBlack
    • ZONE QUANTITY4
    • VOLTAGE20
    • AMPERAGE7.2
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERARM4P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed