Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HE-67S3-0N0BT TRUERH™ Wall Mount Humidity Element with Temperature Sensors
See all 9 items in product family

HE-67S3-0N0BT TRUERH™ Wall Mount Humidity Element with Temperature Sensors

Item #: WBB476232

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95
Product Information
Customer Review
Product Q&A
The HE-67xx Series Humidity devices house both a humidity and a temperature sensor in a wall or duct-mount style. The humidity sensor is capable of measuring Relative Humidity (RH) over the entire range of 0 to 100%, and its All-Polymer™ construction provides improved resistance to chemical corrosion. The TRUERH™ product line delivers devices with RH accuracy of either ±2% or ±3% RH. TRUERH™ humidity elements produce voltage output signals proportional to measured humidity for humidity indication. Temperature sensors are available in thin-film nickel, thin-film platinum, and silicon. The elements are powered with 14 to 30 VDC or 20 to 30 VAC and feature a user-selectable humidity output of 0 to 10 VDC or 0 to 5 VDC.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • LENGTH INCHES1-13/16
    • WIDTH INCHES2-1/8
    • HEIGHT INCHES3-1/8
    • RH ACCURACY±3 Percent
    • POWER REQUIREMENTS14 to 30 VDC or 20 to 30 VAC at 50/60 Hz, Class 2
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!