Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Argo Telephone Replacement Cable For Arm Relay Series 18" 3-8C1

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Argo Telephone Replacement Cable For Arm Relay Series 18" 3-8C1

Item #: WBB803131

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.40
Product Information
Customer Review
Product Q&A
Argo Telephone Replacement Cable For Arm Relay Series 18" 3-8C1

For ARM Series

Product Specifications

    • BRANDArgo
    • LENGTH INCHES18
    • COLORGray
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER3-8C1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!