Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic 3600 36" Portable Evaporative Cooler PACCL3600 Belt Drive, Single Speed, 8,000 CFM

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Classic 3600 36" Portable Evaporative Cooler PACCL3600 Belt Drive, Single Speed, 8,000 CFM

Item #: WBB1370303

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,599.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
The Classic 3600 is a portable evaporative cooling unit providing durability and performance in an economical package for industrial, automotive, warehouse and commercial applications where traditional A/C is not available or practical. Includes One-Piece Non-Corrosive, leak proof housing and fan blades, Evaporative media technology, Water Control Valve, Casters for portability. Replacement pad sold separately, Model WB245466 (All 4 pads in that kit are needed per unit)

Features:
  • Cools up to 2,100 sq. ft.
  • Lowers ambient temperature up to 30°F
  • Distributes cool air instead of recirculating stale, hot air
  • Effective, efficient and powerful cooling

Product Specifications

    • BRANDGlobal Industrial
    • WIDTH INCHES51-1/4
    • DEPTH INCHES28
    • HEIGHT INCHES68
    • BLADE DIAMETER INCHES36
    • SIZE INCHES36
    • WEIGHT LBS171
    • COLORBlack
    • CONSTRUCTIONPlastic
    • CFM HIGH8000
    • SPEEDS1
    • COOLING SQ. FT.2100
    • VOLTAGE115
    • AMPS9.6
    • HORSEPOWER1/2
    • CAPACITY GALLONS40
    • POWER CORD LENGTH FEET15
    • DRIVE TYPEBelt Drive
    • MANUFACTURER PART NUMBERPACCL3600
    • GRILLE HEIGHT INCHES38
    • GRILLE WIDTH INCHES38
    • WATER CONNECTIONStandard Garden Hose
    • PUMP VOLTAGE115
    • MEDIA6"x 12" x 48" evaporative media (4 pads per unit)
    • FILL TYPEDual - Hose Connection or Manual
Have A Question About This Product?
2 Question | 2 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.