Locks
Brand
Diameter
Length
Material
Height
Price
Related Products
A general purpose Floor Lock may be used on platform trucks, fixture dollies, or equipment with casters. Simple foot pressure immobilizes equipment. Locks when large friction face is pressed against the floor. To release simply kick release rod. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Unit mounts with pad off the floor when retracted.
LOCKOUT-TAGOUT TAGS Standard Lockout Tag - This Tag & Lock Only To Be Removed By Person Shown On Back Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.
Rigid-Lock QuickBerm® offers safe, drive-in spill containment for drums, IBC totes, and tanks. The patented Rigid-Lock wall-support design protects personnel against trips and falls when walking along the outside perimeter. Built-in stainless steel wall supports lock the sidewalls in a 12-in (305-mm) high, 90° vertical position. Durable modified PVC coated fabric provides extended wear and withstands a broad range of chemicals including petroleum, oils, grease, and most acids. Exceptionally strong structural integrity includes a reinforced CriticalCorner™ design featuring ...
Zephyr Lock's Spring Latch series offers automatic locking for a convenient yet secure way to lock up belongings. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. With seven pre-set combinations, the Spring Latch series has a longer lifetime than your average combination lock. The spring latch locks are available with a brass escutcheon plate to add a sleek, upscale look to any locker door, and come in both right or left-hinged options, as well as ADA compliant models. Features: Includes 2 Paddle User Keys Ergonomic ...
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...