Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 7 items in product family

Delta Electronics VFB25AX Breez 80/110 CFM Dual Speed Exhaust Fan, 0.5 Sones/1 Sone

Item #: WBB485010

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95
Add to list
Product Information
Product Q&A
Delta Electronics VFB25AX Breez 80/110 CFM Dual Speed Exhaust Fan, 0.5 Sones/1 Sone

Innovative design for long life, low noise and low power consumption, the Delta Breez dual speed exhaust fan model VFB25AX delivers two air flow rates of 80 CFM at 0.5 Sones and 110 CFM at 1 Sone. Power consumption is only 7.7 Watts with an efficiency rating of 10.40 CFM/Watt when operating at low speed (80 CFM) mode. The life expectancy for this fan is 70,000 hrs, which is about 8 years running continuously. This quiet energy efficient exhaust fan combines several design innovations, including a switching power supply that converts AC 110~220V power source to DC power to drive a DC brushless motor. This design provides a quieter solution with energy savings up to 65% compared to traditional AC motor products. Users can cycle switch on/off for low speed mode and high speed mode. This product also incorporates a dual color (green and amber) LED indicator to show if it is running at low speed mode or high speed mode.

Because of the effects it has on health, comfort, and serviceability, indoor air quality in our homes is becoming an increasing concern to many people. The American National Standards Institute (ANSI) has recommended a mechanical exhaust system be installed in your home to provide whole building air ventilation (ASHRAE Standard 62.2-2007) in order to improve indoor air quality. This Delta Breez VFB25AX dual speed exhaust fan is the best product to achieve this goal with its superior features of ultra low power consumption and almost silent operation. Cycle switch on/off to change the mode in between low speed and high speed. The energy cost for operating this fan 24/7 for an entire year is approximately $8.10-$16.83.

Power rating of 110~220volts/50~60Hz; DC Brushless motor equipped with thermal cutoff fuse; Galvanized steel body housing; Detachable 4" diameter duct adapter; Built in back draft damper; Easy installation; Housing dimensions (LxWxD) = 9.68" x 9.68" x 7.98"; Grille dimensions = 12.36" x 12.36"; Attractive grille design using ABS material; Grille attaches directly to housing with torsion springs; UL and cUL listed for tub/shower enclosure when used with GFCI branch circuit wiring; DC motor technology provides built in soft start function to reduce motor start noise and automatically powers OFF when impeller is locked abnormally; 3 year limited warranty.

Product Specifications

  • BRANDDelta Electronics
  • LENGTH INCHES9.68
  • WIDTH INCHES9.68
  • DEPTH INCHES7.98
  • HEIGHT INCHES7.98
  • WEIGHT LBS7.52
  • COLORWhite
  • CONSTRUCTIONPlastic & Metal
  • CFM80/110
  • VOLTAGE110-220
  • HERTZ (HZ)50-60
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.