Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 16" Mulitfan Hood Shutter Wire Guard 240v
See all 8 items in product family

Multifan 16" Mulitfan Hood Shutter Wire Guard 240v

Item #: WB245749

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 575.00
Product Information
Customer Review
Product Q&A
Accessories
MULTIFAN HOOD SHUTTER VENTILATION SYSTEM
16" Diameter Fan - 240V
This all-in-one ventilation system offers an energy efficient, aerodynamic design with one-step installation for exhausting air from buildings. Hood shutter includes removable cold weather, winterization slide seals that keep out the cold and protects motor and vent when not in use. This ventilation system is great for warehouses, barns and even arenas UV stabilized, rust resistant PVC shutters utilize nylon pivot points. Polypropylene blades are powered by an energy efficient wash down motor. Motor is housed in die cast aluminum that offers automatic thermal protection and internal heat resistance up to 311°F; ambient temperature rating of 155°F. Aerodynamic polyethylene hood offers a unique design for precise air movement expulsion without external wind interference. Hood is corrosion resistant and UV stabilized. Fiberglass venturi resists traditional shrinkage while providing uniformity in wing tip clearance. Offers easy one-step installation using a flush mount with four lag bolts; can be mounted to wall, sidewall or framework. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS1.1
    • BRANDMultifan
    • Base Model Number245749
    • CFM HIGH2,383
    • CFM LOW2276
    • CFM MEDIUM2159
    • DECIBELS (DBA)50
    • DEPTH INCHES9
    • FAN DIAMETER INCHES16
    • HEIGHT INCHES22
    • HORSEPOWER1/3
    • LENGTH INCHES35
    • MANUFACTURER PART NUMBERS1164E2Q
    • MODEL245749
    • RPM HIGH1600
    • VOLTAGE240
    • WIDTH INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!