Louvers & Vents
Louvers and vents are HVAC hardware components designed to control airflow, ventilation, and temperature regulation in buildings or machinery. Louvers refer to slatted structures made from materials like aluminum, steel, or plastic, featuring angled blades that allow air to pass through while blocking unwanted elements like rain, debris, or sunlight. Vents are openings or grilles that facilitate air movement into or out of an enclosed space. They are used in commercial settings and installed on walls, roofs, or floors.
Finish
Voltage
Brand
View All Brand
Length
View All Length
Mounting Location
Width
View All Width
Material
View All Material
Depth
View All Depth
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Height
33 in
Material
Aluminum
Inside Width
30 in
Inside Height
30 in
Compare
1
1
Ships within 1 Business Day
Width
39 in
Height
39 in
Material
Aluminum/Galvanized Steel
Inside Width
36 in
Compare
1
1
Ships in 16 Business Days
Width
26-1/2 in
Height
50-1/2 in
Material
Aluminum
Inside Width
23-1/2 in
Compare
1
1
Ships within 1 Business Day
Width
51 in
Height
51 in
Material
Aluminum/Galvanized Steel
Inside Width
48 in
Compare
1
1
Ships within 1 Business Day
Height
27 in
Material
Aluminum
Inside Width
24 in
Inside Height
24 in
Compare
1
1
Ships in 20 Business Days
Width
42-1/8 in
Material
Galvanized Steel