Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Louvers & Vents

Louvers and vents are HVAC hardware components designed to control airflow, ventilation, and temperature regulation in buildings or machinery. Louvers refer to slatted structures made from materials like aluminum, steel, or plastic, featuring angled blades that allow air to pass through while blocking unwanted elements like rain, debris, or sunlight. Vents are openings or grilles that facilitate air movement into or out of an enclosed space. They are used in commercial settings and installed on walls, roofs, or floors.
238 Results

Availability

Number Of Panels

Voltage

For Use With

View All For Use With
View All Brand
View All Type
View All Length
View All Depth
View All Width
View All Material
View All Height
View All Price
238 Results
Compare
BESTSELLER
1
1
$175.95
Ships within 1 Business Day

Height

33 in

Material

Aluminum

Inside Width

30 in

Inside Height

30 in

Compare
BESTSELLER
1
1
$199.95
Ships within 1 Business Day

Width

39 in

Height

39 in

Material

Aluminum/Galvanized Steel

Inside Width

36 in

Compare
BESTSELLER
1
1
$309.95
Ships within 1 Business Day

Width

51 in

Height

51 in

Material

Aluminum/Galvanized Steel

Inside Width

48 in

Compare
1
1
$61.95
Ships within 1 Business Day

Width

19 in

Height

19 in

Material

Aluminum/Galvanized Steel

Inside Width

16 in

Compare
1
1
$479.95
Ships in 12 Business Days

Width

39 in

Height

39 in

Material

Aluminum

Depth

2-3/8 in

Compare
1
1
$419.95
Ships in 20 Business Days

Width

42-1/8 in

Material

Galvanized Steel