Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Fan Heads

Fan heads provide effective air circulation and cooling in spaces requiring direct and targeted airflow. They enhance air movement within large spaces, ensuring proper ventilation and reducing stagnant air. Some fan heads come with variable speed settings, allowing users to adjust airflow based on specific cooling requirements. They are ideal for commercial establishments such as warehouses, restaurants, and areas with limited air conditioning.
26 Results

Availability

Special Price

Voltage

View All Voltage

Diameter

View All CFM
View All Width
View All Height
26 Results
Compare
BESTSELLER
1
1
$462.08
Ships Same Day

CFM

4700/5400 CFM

Horsepower

1/3 HP

Fan Diameter

30 in

Voltage

120 V

Compare
1
1
$579.00
Ships Same Day

CFM

3800/4300 CFM

Horsepower

1/4 HP

Fan Diameter

30 in

Voltage

120 V

Compare
1
1
$245.95
Ships in 10 Business Days

CFM

2670 CFM

Color

Gray

Compare
1
1
$1,160.96
Ships Same Day

CFM

5400 CFM

Horsepower

1/4 HP

Fan Diameter

30 in

Voltage

120 / 240 V

Compare
SALE
1
1
$295.95was $369.95
Save $74.00 (20%)
Ships within 1 Business Day

CFM

5370 CFM

Horsepower

1/2 HP

Fan Diameter

24 in

Voltage

115 V

Compare
1
1
$629.00
Ships in 5 Business Days

CFM

6000/6800 CFM

Horsepower

1/2 HP

Fan Diameter

30 in

Voltage

120 V