Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 16" Mobile Indoor Outdoor Greenhouse Fan T4E4001M81100 1/3 HP 3,294 CFM
See all 7 items in product family

Multifan 16" Mobile Indoor Outdoor Greenhouse Fan T4E4001M81100 1/3 HP 3,294 CFM

Item #: WB245793

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 478.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
MOBILE FANS
16" Mobile Indoor/Outdoor Greenhouse Fan - 120V
Greenhouse fan is designed for heavy duty, high moisture laden ventilation and circulation in greenhouses. Housing and fan blades are made of glass filled, high impact polypropylene. Housing includes front and rear wire guards for safety. Housing allows stacking for compact storage. Severe duty, wash-down ball bearing motor is Class F insulated for heat resistance. UL 507 rated for outdoor environments. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES16
    • CFM HIGH3,294
    • RPM1,600
    • VOLTAGE240
    • HORSEPOWER1/3
    • DECIBELS (DBA)50
    • AMPS1.1
    • CONSTRUCTIONPolypropylene
    • STYLEMobile Greenhouse Fan
    • MANUFACTURER'S PART NUMBERT4E4001M81100
    • MODEL245793

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!