Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Americraft 24" TEFC Aluminum Propeller Fan With Medium Stand 24DAL-3/4M-1-TEFC 3/4 HP 6900 CFM
Remove

      Items
Americraft 24" TEFC Aluminum Propeller Fan With Medium Stand 24DAL-3/4M-1-TEFC 3/4 HP 6900 CFM Americraft 24" TEFC Aluminum Propeller Fan With Medium Stand 24DAL-3/4M-1-TEFC 3/4 HP 6900 CFM


Americraft 24" TEFC Aluminum Propeller Fan With Medium Stand 24DAL-3/4M-1-TEFC 3/4 HP 6900 CFM
Americraft 24" TEFC Aluminum Propeller Fan With Medium Stand 24DAL-3/4M-1-TEFC 3/4 HP 6900 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB183499
Price: $1,275.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Totally Enclosed Aluminum Propeller Fan w/ Medium Stand - 24"
These floor fans provide high velocity, efficient cooling for warehouses, factories, plants and other industrial environments. Direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Medium stand is made with an angle iron frame for strength. Drum fan allows tilting for vertical airflow adjustment. Meets OSHA specifications. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 32
HEIGHT INCHES 40
FAN DIAMETER INCHES 24
ASSEMBLY Assembled
CONSTRUCTION Steel Enclosure w/ Aluminum Propellers
CFM HIGH 6,900
RPM 1,140
VOLTAGE 115 / 230
PHASE 1
HORSEPOWER 3/4
DRIVE TYPE Direct
MOTOR TYPE Totally Enclosed
DESCRIPTION Medium Stand
BLADE QUANTITY 6
MANUFACTURERS PART NUMBER 24DAL-3/4M-1-TEFC
MODEL B183499


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

Americraft Set of (4) 4" Plate Casters 2 With Brake for Man Coolers CAS-1

From $130.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)