Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EckoFlex 12" Conductive Duct 25'L with Strap FDT1225CBB
See all 19 items in product family

EckoFlex 12" Conductive Duct 25'L with Strap FDT1225CBB

Item #: WBB246501

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $758.00 Save up to 27%
Price: $550.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
This Anti-Static Duct is non-collapsible and reinforced. Safely conducts electricity to the ground circuit of the blower. Surface resistance less than 6 Gø. Flame retardant. Black Finish. 12" Diameter, 25'L.

Product Specifications

    • BRANDEckoFlex
    • FAN DIAMETER INCHES12
    • WEIGHT LBS25
    • DESCRIPTIONConductive Duct
    • PACKAGE QUANTITY1
    • MODELB246501
    • DUCT LENGTH FEET25
    • CONSTRUCTIONConductive PVC
    • COLOR FINISHBlack
    • MANUFACTURER'S PART NUMBERFDT1225CBB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!