Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Euramco Safety 16" Conductive Duct 15'L with Strap FDT1615CBR
Remove

      Items
Euramco Safety 16" Conductive Duct 15'L with Strap FDT1615CBR Euramco Safety 16" Conductive Duct 15'L with Strap FDT1615CBR


Euramco Safety 16" Conductive Duct 15'L with Strap FDT1615CBR
Euramco Safety 16" Conductive Duct 15'L with Strap FDT1615CBR
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB246498
List Price $575.00    Save 48%
Price: $297.95
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This Anti-Static Duct is non-collapsible and reinforced. Safely conducts electricity to the ground circuit of the blower. Surface resistance less than 6 Gø. Flame retardant. Black Finish. 16" Diameter, 15'L.

Product Specifications
BRAND Euramco Safety
FAN DIAMETER INCHES 16
DUCT LENGTH FEET 15
WEIGHT LBS 21
COLOR FINISH Black
CONSTRUCTION Conductive PVC
DESCRIPTION Conductive Duct
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER FDT1615CBR
MODEL B246498


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Euramco Safety 16" Intrinsically Safe Air Driven Blower AA7000 3200 CFM

Euramco Safety 16" Intrinsically Safe Air Driven Blower AA7000 3200 CFM

From $1,733.00
select
Qty: Add to Cart
Euramco Safety 16" Intrinsically Safe Blower EA8000xx 1/2 HP 3200 CFM

Euramco Safety 16" Intrinsically Safe Blower EA8000xx 1/2 HP 3200 CFM

From $1,609.00
select
Qty: Add to Cart
Euramco Safety 16" Duct Coupler DC16 Stainless HD

Euramco Safety 16" Duct Coupler DC16 Stainless HD

From $56.95
select
Qty: Add to Cart
Euramco Safety 16" Intrinsically Safe Blower EG8200xx 1-1/2 HP 4459 CFM

Euramco Safety 16" Intrinsically Safe Blower EG8200xx 1-1/2 HP 4459 CFM

From $1,999.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)