

 |
|
 |
Holmes® 20" Box Fan HABF2010A-WM 1196 CFM |
| |
|
 |
|
 |
|
 |
|
|
|
Holmes® 20" Box Fan HABF2010A-WM 1196 CFM
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB462664
|
|
|
|
Price: $19.50
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Holmes® 20" Box Fan
Three speed settings, 20" blade diameter, sturdy metal frame, removable front grill for easy cleaning, integrated carry handle, attachable feet for added stability, integrated cord wrap, made is USA, no tool assenbly, patented blade.
|
 |
|
 |
| Product Specifications |
| BRAND |
Sunbeam by Jarden Consumer Solutions |
| WIDTH INCHES |
21-1/8 |
| DEPTH INCHES |
4-7/16 |
| HEIGHT INCHES |
21 |
| FAN DIAMETER INCHES |
19-1/2 |
| WEIGHT LBS |
6.8 |
| COLOR FINISH |
White |
| CONSTRUCTION |
Plastic/Steel |
| CFM HIGH |
1,196 |
| CFM MEDIUM |
983 |
| CFM LOW |
869 |
| SPEEDS |
3 |
| VOLTAGE |
120 |
| AMPS |
.8 |
| WATTS |
100 |
| POWER CORD LENGTH FEET |
6 |
| APPROVAL |
cETLus Listed |
| LIMITED WARRANTY YEARS |
1 |
| MANUFACTURERS PART NUMBER |
HABF2010A-WM |
| MODEL |
B462664 |
|
|
|
|
|
|