Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Replacement Motors, Heads, Mounts (151)
Remove
TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM
Remove

      Items
TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM


TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM
TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB765508
Price: $323.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

TPI 30" Industrial Unassembled Heavy Duy Yellow Circulator HDH30 1/2 HP 9850 CFM

Features:
  • Pull chain switch
  • Cord-SJT type 3 conductor, 12' long
  • Steel hub/spider aluminum paddle blades
  • Powder coated steel guards
  • Meets OSHA standards
  • 5 Year Limited Warranty


Product Specifications
BRAND TPI
LENGTH INCHES 33
WIDTH INCHES 33
HEIGHT INCHES 15
BLADE SIZE INCHES 30
FAN DIAMETER INCHES 30
WEIGHT LBS 45
COLOR FINISH Gray
CONSTRUCTION Steel
CFM HIGH 9850
CFM LOW 1100
RPM HIGH 1100
RPM LOW 800
SPEEDS 2
VOLTAGE 120
PHASE 1
AMPS 4
HORSEPOWER 1/2
POWER CORD TYPE SJT 3 conductor
BLADE TYPE Aluminum
MOTOR TYPE Totally Enclosed
APPROVAL cETLus
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER HDH30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1/4 Hp Motor For Global 24" Pedestal Fan Model 585279

1/4 Hp Motor For Global 24" Pedestal Fan Model 585279

From $119.95
More Info
Add to Cart
TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

From $180.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)