Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan Rear Safety Guard For 18" Fans 23615
See all 19 items in product family

Airmaster Fan Rear Safety Guard For 18" Fans 23615

Item #: WBB502463

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 232.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Motor/Rear Safety Guard for 18" Fans

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES24-1/4
    • WIDTH INCHES24-1/4
    • DEPTH INCHES16
    • HEIGHT INCHES24-1/4
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER23615
    • MODEL18RG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!