TPI ACU20W,20 Inch Wall Mount Fan Non Oscillating

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

TPI ACU20W,20 Inch Wall Mount Fan Non Oscillating

Item #: WB795727

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 186.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI WALL MOUNT FANS
20" Non-Oscillating

Wall Mount Fans include a wall bracket with swing-action arm for side-to-side placement. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL Listed ,cETL Listed.. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES20
    • CFM HIGH3,000
    • CFM LOW2,600
    • WEIGHT LBS42
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/6
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEWall
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • AMPS2.4
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL, cETL Listed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • COLOR FINISHGray/Silver
    • POWER CORD LENGTH FEET12
    • MANUFACTURER'S PART NUMBERACU20W
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL795727
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Too much speed

Your review: The fan runs fine, but I was disappointed to find the two speeds are fast and faster. I wish that I had bought fans with three speeds because the slowest speed is pretty high.

Is this review helpful?

Great Product

Your review: Excellent Product--easy to put together--works like charm--price was right!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!