Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Wall Fans (103)
Remove
TPI 30 Wall Mount Fan Head Non Oscillating IHP30-H 1/3 HP 8,200 CFM 1 PH
Remove

      Items
TPI 30 Wall Mount Fan Head Non Oscillating IHP30-H 1/3 HP 8,200 CFM 1 PH TPI 30 Wall Mount Fan Head Non Oscillating IHP30-H 1/3 HP 8,200 CFM 1 PH


TPI 30 Wall Mount Fan Head Non Oscillating IHP30-H 1/3 HP 8,200 CFM 1 PH
Wall Bracket Not Included
Wall Mount Fan, TPI Industrial Fans, Wall Mounted Fans, Wall Fan Pivoting Head for Tilt Adjustment of Wall Mount Fan, TPI Industrial Fans, Wall Mounted Fans, Wall Fan Pivoting Head for Tilt Adjustment of Wall Mount Fan, TPI Industrial Fans, Wall Mounted Fans, Wall Fan Pivoting Head for Tilt Adjustment of Wall Mount Fan, TPI Industrial Fans, Wall Mounted Fans, Wall Fan      
see additional photos
Email This Page Printer Friendly Version
TPI 30 Wall Mount Fan Head Non Oscillating IHP30-H 1/3 HP 8,200 CFM 1 PH
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB294542
Price: $279.95
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

TPI WALL MOUNT FANS
30" Non-Oscillating

These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

  Meets the standards of the Underwriters Laboratory.
  Meets Occupational Safety and Health Administration requirements.
Product Specifications
BRAND TPI
FAN DIAMETER INCHES 30
WEIGHT LBS 50
COLOR FINISH Gray/Silver
ASSEMBLY Assembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 8,200
CFM LOW 6,200
SPEEDS 2
VOLTAGE 120
PHASE 1
AMPS 3.4
HORSEPOWER 1/3
POWER CORD TYPE SJT 3 Conductor
POWER CORD LENGTH FEET 12
BLADE TYPE Aluminum
FAN TYPE Non-Oscillating
MOTOR TYPE Totally Enclosed
TYPE Industrial
BLADE QUANTITY 3
APPLICATION Spot & People Cooling
APPROVAL OSHA & UL Listed
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER IHP30-H
MODEL 294542


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
CD 30" Non-Oscillating Wall Fan

CD 30" Non-Oscillating Wall Fan

From $169.95
After Mail-In-Rebate
select
Qty: Add to Cart
TPI 1/3 HP Motor For Fixed & High Performance Fans 7995102 8,200/7,000 CFM

TPI 1/3 HP Motor For Fixed & High Performance Fans 7995102 8,200/7,000 CFM

From $135.95
select
Qty: Add to Cart
TPI 30 Fan Head Non Oscillating IHP30H 1/3 HP 8200 CFM

TPI 30 Fan Head Non Oscillating IHP30H 1/3 HP 8200 CFM

From $242.95
select
Qty: Add to Cart
TPI Replacement Wall Fan Mount AC-M-W

TPI Replacement Wall Fan Mount AC-M-W

From $34.95
select
Qty: Add to Cart
Industrial Ceiling Fan, White 56 Inch With Controller - Global

Industrial Ceiling Fan, White 56 Inch With Controller - Global

From $43.95
select
Qty: Add to Cart
Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU

Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU

From $299.00
select
Qty: Add to Cart
Auramist AM11MF30-1 30 Inch Dry Misting Oscillating Portable Pedestal Fan

Auramist AM11MF30-1 30 Inch Dry Misting Oscillating Portable Pedestal Fan

FREE Shipping
From $644.95
select
Qty: Add to Cart
Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 -  8000 BTU

Through the Wall Air Conditioner - Global - MWW-08CRN1-BI4 - 8000 BTU

FREE Shipping
From $324.00
select
Qty: Add to Cart
Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

Filtrete™ Commercial HVAC Filter Mini-Pleat No Gasket MERV A8 24 x 24 x 2

From $35.95
select
Qty: Add to Cart
F312-Std1 14x18x1

F312-Std1 14x18x1

From $2.39
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)