Availability: Usually ships same day Stock No: WB246578
Price
$159.00
Mail-In Rebate
- $30.00
Final Price
$129.00
Rebate Information(Click for additional information) Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 6 rebate(s) per person, billing address, company, or household.
CD WALL MOUNT INDUSTRIAL FANS 25" Non-Oscillating Wall Fan - 1/4 HP
CD Wall Mount Industrial Fans are ideal for warehouses, workshops, dining halls and more.
Wall Mount Industrial Fans provide versatility to suit any cooling needs. Fans feature a single phase motor for lasting durability and reliable performance. Wall Mount fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Pivot-action fan head allows vertical tilt adjustments, and wall bracket with swing-action arm allows side-to-side placement. Fans are non-oscillating. 2-speed pull chain operation. 12' SJT-type 3-conductor power cord. 120V. Easy Assembly.