Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Home & Office Fans

Home and office fans offer efficient and versatile cooling solutions for various indoor settings. Box fans, tower fans, and more use blades to draw in air from a low-pressure side and push it out on the other side, promoting better air circulation and enhanced cooling. Home and office fans come in various sizes and styles, including floor fans and desk fans, to accommodate any residential or commercial space.
92 Results

Type

View All Type

Fan Diameter

View All Fan Diameter

CFM

View All CFM

Availability

View All Brand
View All Length
View All Color
92 Results
Compare
1
1
$135.95
Ships within 1 Business Day

Height

17-1/2 in

Width

16-1/8 in

Fan Diameter

10 in

Number of Speeds

3

Compare
SALE
1
1
$129.00was $156.00
Save $27.00 (17%)
Ships within 1 Business Day

Height

8-7/8 in

Width

15-7/16 in

Fan Diameter

13 in

Number of Speeds

4

Compare
1
1
$59.95
Ships in 3 Business Days

Height

23-3/16 in

Width

6-3/4 in

Fan Diameter

20 in

Length

23-1/2 in

Compare
BESTSELLER
1
1
$34.95
Ships within 1 Business Day

Height

11 in

Width

11-3/10 in

Fan Diameter

9 in

Length

6-1/2 in

Compare
1
1
$139.95
Ships in 3 Business Days

Height

22 in

Width

8-1/4 in

Fan Diameter

16 in

Length

26-1/2 in

Compare
1
1
$119.95
Ships in 3 Business Days

Height

47-1/2 in

Width

12-1/2 in

Length

12-1/2 in

Number of Speeds

3